Shop All Lag Shield Anchors
Dewalt
Single Single Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK
Mfr # 09655-PWR
Zoro # G8722786
product price: $51.85
/pk 50, $1.04/ea
Not eligible for select promotions
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Overall Length 1-1/2"
- Sub-Brand Single
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09655-PWR
- Zoro # G8722786
- UPC # 075352096551
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1-5/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1 5/8 in |
Screw Size | 5/16 in |
Thread Depth | 0.3125 in |
Bolt or Rod Size | 5/16 in |
Description
Expansion Anchor, Anchor Diameter 5/16 in, Overall Length 5/8 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 0.3125 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1 5/8 in, Minimum Installation Depth 1 5/8 in, System of Measurement Inch, Expansion Anchor Type Single Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Concrete, Installation Method Machine Screw, Minimum Hole Depth 1 5/8 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- ZORO SELECT Spring Pin, Slot, 3/4x1/8 L, Pk100 (5BY16)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (151300)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- DEWALT Single Single Lag Shield, 1/4" Dia, 1-5/16" L, Alloy Steel Plain, 50 PK (09650-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06330-PWR)
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- Dewalt Lag Shield Anchors