Shop All Lag Shield Anchors
This Product is Discontinued
Dewalt
Single Single Lag Shield, 1/2" Dia, 2-1/16" L, Alloy Steel Plain, 25 PK (Discontinued)
Mfr # 09675-PWR
Zoro # G8722804
Not eligible for select promotions
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Overall Length 2-1/16"
- Sub-Brand Single
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09675-PWR
- Zoro # G8722804
- UPC # 075352096759
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/16" |
Drill Bit Size | 7/8" |
Minimum Hole Depth | 2-1/2" |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2 1/2 in |
Screw Size | 1/2 in |
Thread Depth | 0.4375 in |
Bolt or Rod Size | 1/2 in |
Description
Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 7/8 in, Screw Size 1/2 in, Thread Size 1/2 In.-13, Thread Depth 0.4375 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 2 1/2 in, Minimum Installation Depth 2 1/2 in, System of Measurement Inch, Expansion Anchor Type Single Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Concrete, Installation Method Machine Screw, Minimum Hole Depth 2 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.