Shop All Tool Lanyards & Tethering
Dewalt
Single Leg Tool Lanyard, 35 lb. capacity
Mfr # DXDP720500
Zoro # G009228006
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 25 lb
- Color Black
- Anchorage End Connection Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP720500
- Zoro # G009228006
- UPC # 00810091650271
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 67 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Single Leg Tool Lanyard, 35 lb. capacity |
Max. Working Load | 25 lb |
Color | Black |
Anchorage End Connection | Carabiner |
Tether Style | Elastic |
Tool End Connection | Carabiner |
Anchorage End Material | Aluminum, Polyester |
Weight Capacity | 25 lb |
For Tool Type | Hand Tools |
Description
Single Leg Tool Lanyard, 35 lb. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Polyester, For Tool Type Hand Tools, Maximum Working Length 67 in, Tool End Connection Carabiner, Tether Style Elastic, Weight Capacity 25 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- DEWALT Drain Snake Replacement Drum (DCD2000)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- BAUMGARTENS Lanyard-Flat-Blue-w/clip-100pk (65603)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- SQUIDS BY ERGODYNE Tool Tail Lanyard, Elastic Cinch Loop, 10lbs, Black, 3PK (3714)
- PROTO Tool Wrist Strap Lanyard Kit (JDR1)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- Dewalt Tool Lanyards & Tethering