Shop All Punch & Chisel Sets
Dewalt
Side Strike Chisel Set, 3 Pieces
Mfr # DWHT16148
Zoro # G7421967
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 3
- Material Steel
- Features Bi-Material Handle for Comfort, Curved, Cutting Edge on Side of Blade for Demolition Work and for Use as a Scraper, Hardened, Hardened Strike Cap and Large Side Strike Surface for Durability, Serrated Cutting Edge for Added Convenience, Tempered Carbon Chrome Steel Blade for Edge Retention
- Length 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT16148
- Zoro # G7421967
- UPC # 076174161489
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 10-3/4 in |
Sizes Included | 1 in, 1/2 in, 3/4 in |
Blade Width | 3/4 in, 1 in, 1 1/4 in |
Handle Length | 5 1/4 in |
Overall Length | 10 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 3 |
Material | Steel |
Item | Side Strike Chisel Set |
Features | Bi-Material Handle for Comfort, Curved, Cutting Edge on Side of Blade for Demolition Work and for Use as a Scraper, Hardened, Hardened Strike Cap and Large Side Strike Surface for Durability, Serrated Cutting Edge for Added Convenience, Tempered Carbon Chrome Steel Blade for Edge Retention |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Side Strike Chisel Set:1 in, 1/2 in, 3/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Chisel Type | Side Strike Chisel |
Weight | 2.06 lb |
Set Type | Chisel Set |
Includes Handle | Yes |
Heat-Treated | Yes |
Handle Color | Yellow/Black |
Container Type | None |
Types Included | Wood Chisel |
Tether Ready | No |
Includes Striking Cap | No |
Description
Side Strike Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 3, Blade Width 3/4 in, 1 in, 1 1/4 in, Includes Handle Yes, Chisel Type Side Strike Chisel, Overall Length 10 3/4 in, Includes Side Strike Chisel Set:1 in, 1/2 in, 3/4 in, Material Steel, Container Type None, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- VIM PRODUCTS 38 DR SPRING LOADED CROWFOOT WRENCH 8 17 mm (VIMSCF38)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J213-9NECR)
- DEWALT DEWALT WD CHISEL SET 3PC (DWHT16862)
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- MAYHEW 3/32" Pin Punch (71001)
- TOLSEN 9Pcs Leather Punch Set Carbon Steel, Hardened, 1/16, 1/8, 5/32, 3/18, 7/32, 1/4, 5/16, 3/8, 7/16 (25093)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- MAYHEW Punch & Chisel Kit 19 PC 7019-K (MY61019)
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- Dewalt Punch & Chisel Sets