Shop All Chisels
Dewalt
Side Strike Chisel, 1 In. x 10-3/4 In.
Mfr # DWHT16065
Zoro # G7421687
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size 1 in
- Length 10 3/4 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 in |
Length | 10 3/4 in |
Size | 1 in |
Overall Length | 10 3/4 in |
Handle Length | 5 13/64 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Side Strike Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Striking |
Characteristics | Steel Strike Cap |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Hardened Strike Cap and Patented Large Side Strike Surface for Durability, Serrated Cutting Edge on Side of Blade for Demolition Work, also Allows the Chisel to Double as a Scraper |
Includes Handle | Yes |
Weight | 0.74 lb |
Material Applications | For Wood |
Chisel Type | Side Strike Chisel |
Handle Material | Plastic |
Includes Striking Cap | Yes |
Tether Ready | No |
Blade Tip Shape | Straight |
Description
Side Strike Chisel, Chisel Type Side Strike Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Overall Length 10 3/4 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features Hardened Strike Cap and Patented Large Side Strike Surface for Durability, Serrated Cutting Edge on Side of Blade for Demolition Work, also Allows the Chisel to Double as a Scraper, Handle Length 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- CYNAMED Mayo Hegar Needle Holder, 10" Thick Jaws (CYZR-0655)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- DEWALT DEWALT WOOD CHISEL 5/8"" (DWHT16853)
- DEWALT DEWALT WOOD CHISEL 1"" (DWHT16858)
- DEWALT DEWALT WOOD CHISEL 1/4"" (DWHT16857)
- DEWALT DEWALT WOOD CHISEL 1/2"" (DWHT16859)
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- DEWALT DEWALT WOOD CHISEL 3/4"" (DWHT16850)
- K-TOOL INTERNATIONAL K Tool International KTI-81977 Taper Punch Sharp Pneumatic Bit (KTI-81977)
- Dewalt Cutting and Shaping Tools