Dewalt

Short Cuff Welding and Fabricator Gloves, 3X-Large


product price: $26.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

The DEWALT DXMF01052 Short Cuff Fabricator's Gloves are a premium solution for general purpose metal fabrication and light-duty MIG / TIG welding. These general duty welder’s gloves utilize reinforced leather palms and fire resistant fabrics on the back and cuff to provide you with serious heat protection without sacrificing dexterity. This allows for easier, more precise equipment control during welds and metalworking that leads to a cleaner result. Durable Kevlar® threading on the palm and throughout the entire glove resists heat and won't burn or melt during long use. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The palm of the glove is further reinforced by additional layers of leather at high-abrasion locations like the thumb saddle and along the side of the hand with a drag patch for a truly long wearing glove. For additional protection from the bumps often encountered when welding and working with heavy metal parts, the knuckles feature cotton-padded impact guards. The long, short, work glove style cuffs have adjustabel hook and loop closures for a snug, secure fit that is easy to put on and remove, stays securely in place while you work, and keeps out dirt, metal shavings and welding debris.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.