Shop All Electric Shears
Dewalt
Shear, 20V DC, Double Cut, 2, Battery
Mfr # DCS494B/DCB204
Zoro # G107204018
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V MAX*
- Speed Range 0-2450 SPM
- Series 20V MAX*
- Battery Series 20V MAX*
- Throttle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS494B/DCB204
- Zoro # G107204018
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Overall Length | 15 1/2 in |
Minimum Cutting Radius | 5 in |
Description
Cordless Shears Kit, Primary Material Application Sheet Metal, Voltage 20V MAX*, Shear Style Double Cut, Capacity Stainless Steel 14 ga, Capacity Steel 14 ga, Minimum Cutting Radius 5 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB204, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- URREA 24" Lg Black Finish Adjustab (724S)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- WIHA Insulated Socket Wrench Set, 13 pc. (31390)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- DEWALT 18V Off-Set Metal Shear (DC495B)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- Dewalt Electric Shears