Shop All Hammer Drill Bits
Dewalt
SDS Plus Stop Bits
Mfr # DWA5494
Zoro # G9180827
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.625
- Drilling Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5494
- Zoro # G9180827
- UPC # 885911483544
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 1 1/4 in |
Overall Length | 4 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stop Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Stop Bit, SDS Plus, 5/8 in, Carbide Tipped, 4 1/4 in Overall Length, Maximum Drilling Depth 1 1/4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- J.W. WINCO GN352-25-15-M6-E-55 Rubber Bumper Tapped (352-25-15-M6-E-55)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- RICHELIEU HARDWARE 1 3/8-inch (35 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960671)
- DEWALT 1-1/2" x 17" x 22" High Impact 4 Cutter Spline (DW5764)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- DEWALT 1-1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5732)
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5827)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- DEWALT 3/4" SDS Max Hollow Bit (DWA58034)
- Dewalt Drill Bits