Shop All Manual Rebar Cutters & Benders
Dewalt
SDS Plus Rebar Cutters
Mfr # DWA54780
Zoro # G2835274
original price:
$53.85
22% off
new price: $42.00
/ea
Not eligible for select promotions
$42.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Percussion Rated No
- Shank Size 7/8 in
- Impact Rated No
- For Use With - Drills Hammer Drill
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA54780
- Zoro # G2835274
- UPC # 885911679534
- Country of Origin Germany
- Category Manual Rebar Cutters & Benders
Dimensions
Shank Size | 7/8 in |
Drill Bit Size | 7/8 in |
Drilling Length | 1 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Shank Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Shank Shape | SDS Plus |
Shop By | Hot Buys |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.875 |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Rebar Cutter Drill Bit, 7/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 7/8 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-132)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- STARRETT Sleeve (657S)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- WOODWARD FAB Hydraulic Rebar Cutter, 13" L (R22)
- QLT BY MARSHALLTOWN Rebar Bender, 5/8 Cap, 34 In L, Steel, Red (14739)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1090)
- BN PRODUCTS USA Portable Rebar Bende for up to 1” (#8) Grade 60 rebar (JMB-25H)
- Dewalt Knives, Cutters & Snips