Shop All Hammer Drill Bits
Dewalt
SDS Plus Rebar Cutters
Mfr # DWA54380
Zoro # G8362935
original price:
$28.59
12% off
new price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 3/8 in
- Decimal Equivalent 0.375
- Drilling Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA54380
- Zoro # G8362935
- UPC # 885911685573
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 1 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Cutting Direction | Right Hand |
Percussion Rated | No |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Shop By | Hot Buys |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103438B)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- BON TOOL Bon 82-920 Swaged Handle, 1-3/4" Magnesium, 6 Ft (82-920)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- Dewalt Drill Bits