Shop All Hammer Drill Bits
Dewalt
SDS Plus Rebar Cutters
Mfr # DWA54120
Zoro # G8361675
original price:
$33.99
17% off
new price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 2 in
- Decimal Equivalent 0.5
- Drilling Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA54120
- Zoro # G8361675
- UPC # 885911679503
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 2 in |
Drilling Length | 1 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Cutting Direction | Right Hand |
Percussion Rated | No |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Shop By | Hot Buys |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Description
Rebar Cutter Drill Bit, 1/2 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 1/2 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- MIRKA Hand Block Kit, 3x9", Grip 55H, W/Hose (HB-39KIT)
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- J.W. WINCO DIN508-18-M16-10 T-Slot Nut Steel (A80069)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- DEWALT 1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5479)
- DEWALT 1/4" x 12" Drill Bit Premium Percussion (DW5226)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- Dewalt Drill Bits