Shop All Rotary Hammer Accessories
Dewalt
SDS Plus Chisel Bits
Mfr # DW5350
Zoro # G7421522
product price: $10.15
/ea
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Breaking In Concrete
- Impact Rated No
- Overall Length (In.) 10 in
- Overall Length 10 in
- Chisel Collar Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5350
- Zoro # G7421522
- UPC # 028874053502
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 10 in |
Overall Length | 10 in |
Shank Diameter | 25/64 in |
Head Width | 3/4 in |
Shank Hex Size | 25/64 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bit |
Application | General Breaking In Concrete |
Impact Rated | No |
Chisel Collar Shape | Flat |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Cutting Direction | Right Hand |
Chisel Type | Flat Chisel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Cutting Application | Concrete Breaking |
Non-Sparking | No |
Decimal Equivalent | 0.6 |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Hex Size 25/64 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 10 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT SDS MAX 2" x 16" Scaling Chisel (DWA5854)
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- BOSCH Shank Chisel/Carbide Masonry Trade Set (HCST006)
- Dewalt Rotary Hammer Accessories