Shop All Rotary Hammer Accessories
Dewalt
SDS Plus Chisel Bits
Mfr # DW5349
Zoro # G7637856
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Removing Surface Material
- Impact Rated No
- Overall Length (In.) 10 in
- Blade Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5349
- Zoro # G7637856
- UPC # 028874053496
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 10 in |
Blade Width (In.) | 1 1/2 in |
Overall Length | 10 in |
Drill Bit Size | 1 1/2 in |
Shank Hex Size | 25/64 in |
Head Width | 1 1/2 in |
Shank Diameter | 25/64 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bit |
Application | Removing Surface Material |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Chisel Collar Shape | Flat |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Cutting Application | Surface Material Removal |
Cutting Direction | Right Hand |
Chisel Type | Scaling Chisel |
Decimal Equivalent | 0.6 |
Non-Sparking | No |
Description
Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Hex Size 25/64 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 10 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- DRILL AMERICA 3-48 Carbon Steel Hand Tap Set (DWTS3-48)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- DEWALT Air Chisel Hammer (DWMT70785)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- DEWALT SDS Plus Chisel Bits (DW5350)
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- Dewalt Rotary Hammer Accessories