Shop All Rotary Hammer Accessories
Dewalt
SDS Plus Chisel Bits
Mfr # DW5348
Zoro # G7637113
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application General Chipping Work
- Overall Length (In.) 10 in
- Type SDS Plus
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5348
- Zoro # G7637113
- UPC # 028874053489
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 10 in |
Overall Length | 10 in |
Head Width | 1 in |
Shank Diameter | 25/64 in |
Shank Hex Size | 25/64 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bit |
Application | General Chipping Work |
Type | SDS Plus |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Cutting Direction | Right Hand |
Chisel Type | Bull Point Chisel |
Chisel Collar Shape | Point |
Measurement System | Fractional Inch |
Cutting Application | Chipping |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Non-Sparking | No |
Decimal Equivalent | 0.6 |
Description
Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Hex Size 25/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Round Adjustable Die (DWTH212-1147)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- DEWALT Air Chisel Hammer (DWMT70785)
- DEWALT SDS MAX 1" x 16" Cold Chisel (DWA5853)
- DEWALT SDS MAX 2" x 16" Scaling Chisel (DWA5854)
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- Dewalt Rotary and Demolition Hammers