Shop All Rotary Hammer Accessories
Dewalt
SDS PLUS 12" Bull Point
Mfr # DWA5320
Zoro # G7420113
original price:
$20.43
12% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Chipping Hammer Drills
- Application General Chipping And Breaking Concrete
- Overall Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5320
- Zoro # G7420113
- UPC # 885911283922
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | SDS Plus |
Length (In.) | 12 in |
Overall Length | 12 in |
Head Width | 1 in |
Shank Diameter | 25/64 in |
Shank Hex Size | 25/64 in |
Maximum Drilling Depth | 6 in |
Description
Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Hex Size 25/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-24 HSS Plug Hand Tap (DWTST7/16-24P)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- MILWAUKEE TOOL Combo Kit 4 Tool, 1/4 in, 1/2 in Drive (3693-24CX)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- DEWALT SDS Plus Chisel Bits (DW5348)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- DEWALT SDS Plus Chisel Bits (DW5350)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- Dewalt Rotary Hammer Accessories