Shop All Hand Scrapers
Dewalt
SDS Max Floor Scraper
Mfr # DWA5840
Zoro # G8363346
product price: $249.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6 in
- Handle Material Stainless Steel
- Handle Length 2 ft
- Blade Length 1/8 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5840
- Zoro # G8363346
- UPC # 885911680707
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 6 in |
Handle Length | 2 ft |
Blade Length | 1/8 in |
Overall Length | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scraper |
Handle Material | Stainless Steel |
Blade Material | Stainless Steel |
Blade Type | Standard |
Nonsparking | No |
Features | Long Life, Replaceable Parts Increase Tool Life |
Color | Silver |
Putty Knife/Scraper Blade Flexibility | Stiff |
Non-Sparking Status | No |
Blade Shape | Straight |
Product Type | Scraper |
Replaceable Blade | Replaceable |
Blade Flexibility | Stiff |
Blade Edge Type | Straight |
Description
This DEWALT DWA5840 Floor Scraper has a standard blade that is made of stainless steel. The stiff putty knife/scraper blade allows you to scrape paint, glue and grime from a variety of surfaces. Featuring a 25 in. stainless steel handle, the floor scraper provides stability and control when scraping off stubborn materials. This 5/64" wide blade has an overall length of 6 in., which means it is long enough to reach into awkward spaces where you need to remove material from. You can use this tool on drywall, plaster, cement board and stucco as well as tile and masonry. With its sturdy design and high quality construction, the DEWALT Floor Scraper will give you efficient results every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 (C89485)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- STANLEY Quick Square, Alum, 10 3/4x6 3/4, Blk (46-053)
- MOERMAN Pocket Scraper (17706)
- TUNGALOY Hand Scraper, HBS-15 (6822430)
- TITAN Offset Stainless Stl Scraper, 3" (TIT11504)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- J. RACENSTEIN Scraper, Triumph, Angled, 6" (35-32)
- 3M Applicator, Hand, SqueegeeDesign, PK25 (00051128089835)
- Dewalt Specialty Safety Tools