Shop All Jobber Length Drill Bits
Dewalt
SDS Max Drill Bit, 18in. Cold Chisel SDS Max Shank
Mfr # DW5835B15
Zoro # G711630869
product price: $20.79
/ea
Not eligible for select promotions
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5835B15
- Zoro # G711630869
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Rock Carbide SDS Plus masonry bit. Guaranteed to set up to 25 percent more anchors. New serrated titanium carbide tip provides EXTREME DURABILITY for longer drilling life. PILOT POINTr tip starts on contact for greater accuracy. Improved flute design pulls dust quickly for faster drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 1" SAE Socket, 12 Points (ST-1232)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- KNIPEX Snap Ring Pliers, External, 12 1/2 (46 11 A4)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #59 (44729)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #58 (44128)
- Dewalt Drill Bits