Shop All Rotary Hammer Accessories
Dewalt
SDS MAX 1" x 12" Cold Chisel
Mfr # DWA5852
Zoro # G7418266
original price:
$27.79
11% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- For Use With SDS Max Chipping Hammer Drills
- Application Cold Chisel Is Used For Breaking To A Straight Line For Example, When Removing A Section Of Sidewalk
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5852
- Zoro # G7418266
- UPC # 885911284219
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 12 in |
Overall Length (In.) | 12 in |
Blade Width (In.) | 1 in |
Shank Size (In.) | 1 |
Overall Length | 12 in |
Drill Bit Size | 1 in |
Shank Diameter | 45/64 in |
Head Width | 1 in |
Shank Hex Size | 45/64 in |
Maximum Drilling Depth | 6 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Socket Extension Set 15 in L, 4 Pieces, Chrome (48-22-9342)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNL4)
- MILWAUKEE TOOL Centering Pin for Thick Wall Core Bits (48-20-5199)
- EAZYPOWER Chuck Key Display, 1/4 in, 1/2 in, 3/8 in (88152-1)
- DEWALT SDS Plus Chisel Bits (DW5348)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- DEWALT SDS MAX 2" x 16" Scaling Chisel (DWA5854)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- DEWALT SDS Plus Chisel Bits (DW5349)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- Dewalt Rotary Hammer Accessories