Shop All Hollow Wall Anchors
Dewalt
Scru-Lead Wall Anchor, 3/4" L, Zamac Alloy, 100 PK
Mfr # 09409-PWR
Zoro # G1966855
original price:
$18.32
14% off
new price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete, Wood
- Anchor Length 3/4"
- Thread Size #6 to #8
- Sub-Brand Scru-Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09409-PWR
- Zoro # G1966855
- UPC # 753520940904
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3/4" |
Thread Size | #6 to #8 |
Drill Bit Size | 1/4" |
Anchor Size | #6 to #8 x 3/4 in |
Compatible Screw Size | #6 to #8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Anchor |
Compatible Material | Concrete, Wood |
Sub-Brand | Scru-Lead |
Material | Zamac Alloy |
Wall Anchor Style | Expansion |
Features | Corrosion Resistant Body |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Includes Screw | No |
Series | Scru-Lead |
Wall Anchor Type | Plug Anchor |
Finish | Plain |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Plug Anchor, Anchor Length 3/4 in, Thread Size #6 to #8, Drive Type Not Applicable, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #6 to #8, Finish Plain, Material Zamac Alloy, Compatible Material Concrete, Wood, Drill Bit Size 1/4 in, Maximum Material Thickness Not Applicable, Material Grade/Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cable Staples, T25, 20 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (CT106T)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100, Length: 2" (WWG-156-2000-SZ)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000500-100P)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02316-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02273-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- Dewalt Hollow Wall Anchors