Shop All Cordless Screwdrivers
Dewalt
Screwdriver Kit, Cordless, 12V DC, 1100 RPM
Mfr # DCF601F2/DCB124
Zoro # G8714795
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Included 499M12, Mfr. No. DCB122
- Tool Length 4-51/64 in
- Chuck Size 1/4 in
- Battery Pack Replacement 499M12, Mfr. No. DCB122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF601F2/DCB124
- Zoro # G8714795
- UPC # 885911631952
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 4-51/64 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Height | 7 1/4 in |
Overall Length | 4 3/4 in |
Description
Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque Not Rated, No Load RPM 0 to 1100, Clutch Style Adjustable, Series 12V MAX*, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0 Ah, 2.0 Ah, Battery Included 499M12, Mfr. No. DCB122, Battery Pack Replacement 499M12, Mfr. No. DCB122
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- PELICAN Olive Drab Green Protective Case, 31.59"L x 20.47"W x 12.45"D (1650-020-130)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- DEWALT Cordless Screwdriver Kit, 1/4" Hex Chuck (DCF630E1)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12V, W/Add Bat (7DF43)
- Dewalt Cordless Tools