Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF3TX25IR5
Zoro # G810565772
product price: $10.19
/pk 5, $2.04/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAF3TX25IR5
- Zoro # G810565772
- UPC # 885911743198
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Drill, Impact Driver |
Impact Rated | Yes |
Item | Screwdriver Bits |
Finish | Black Manganese Phosphate |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- PROTO 1/2 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7412MT)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.75"L, Steel (GN4C----B7---21)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR30)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX25IR5)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 2In (50 Pack) (DWA2PH1IRB)
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- Dewalt Screwdriver Bits