Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF2TX10IR3
Zoro # G710565896
product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 5 for $30.75
Not eligible for select promotions
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAF2TX10IR3
- Zoro # G710565896
- UPC # 885911743051
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Screwdriver Bits |
For Use With | Drill, Impact Driver |
Finish | Black Manganese Phosphate |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- PROTO 3/8" Drive Impact Socket Set, SAE, 7 pcs (J72152)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3TX25IR5)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- Dewalt Screwdrivers and Nutdrivers