Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF2SQ3IR3
Zoro # G410565905
product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 5 for $30.75
Not eligible for select promotions
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size S3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAF2SQ3IR3
- Zoro # G410565905
- UPC # 885911743235
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Drill, Impact Driver |
Item | Screwdriver Bits |
SAE or Metric | SAE |
Finish | Black Manganese Phosphate |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2125)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- Dewalt Screwdriver Bits