Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF2PH2IR3
Zoro # G610565897
product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size PH2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAF2PH2IR3
- Zoro # G610565897
- UPC # 885911744010
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Drill, Impact Driver |
Item | Screwdriver Bits |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Black Manganese Phosphate |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- HHIP 15/16" Combination Wrench (7023-1012)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- UNIBOR 1-9/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25150)
- DEWALT Insert Bit, 1/4In, Square Recess, #3 (50 Pack) (DWA3SQ3IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- DEWALT Insert Bit, 1/4In, Torx, T30, 3-3/4In (50 Pack) (DWA3TX30IRB)
- VEGA Phillips-Square Combo 0 Insert Bit x 1 (125QRV0)
- Dewalt Screwdrivers and Nutdrivers