Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF1TX25IR30
Zoro # G810565871
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAF1TX25IR30
- Zoro # G810565871
- UPC # 885911567961
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Black Manganese Phosphate |
Impact Rated | Yes |
SAE or Metric | SAE |
For Use With | Drill, Impact Driver |
Item | Screwdriver Bits |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 (F) To 3/8 (M) Impact Wobble Adapter Socket Adapter, M966 (M966)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (DWA2SQ2IR)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 1In (50 Pack) (DWA1SQ3IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF6TX25IR)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- Dewalt Screwdrivers and Nutdrivers