Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF1SQ2IR3
Zoro # G910565894
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size S2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAF1SQ2IR3
- Zoro # G910565894
- UPC # 885911743273
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Screwdriver Bits |
Finish | Black Manganese Phosphate |
For Use With | Drill, Impact Driver |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/4"" (49153)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- DEWALT 2 Phil Insert Bit Tip (DW2002BL)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- DEWALT T25 STAR BIT (DW2625B)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- VEGA Phillips 1 Power Bit x 2 (150P1A)
- Dewalt Screwdriver Bits