Shop All Screwdriver Bit Sets
Dewalt
Screwdriver Bit Sets, 1/4 Hex Shank, PK43
Mfr # DWAFT43SET
Zoro # G610565842
Not eligible for select promotions
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes ToughCase
- Impact Rated Yes
- Hex Shank Size 1/4 in
- No. of Pieces 43
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAFT43SET
- Zoro # G610565842
- UPC # 885911931199
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | ToughCase |
Impact Rated | Yes |
Item | Screwdriver bit sets |
No. of Pieces | 43 |
Fastening Tool Item | Driver Bit Set |
Fastening Tool Material | S2 Steel |
Application - Tools | Impact |
Description
Screwdriver bit sets, No. of Pieces 43, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Impact, Includes ToughCase, Package Quantity 43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- DEWALT 31PC Screwdriving Set (DWAX100)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- Dewalt Screwdrivers and Nutdrivers