Shop All Screwdriver Bit Sets
Dewalt
Screwdriver Bit Sets, 1/4 Hex Shank, PK40
Mfr # DWA2T40IRSET
Zoro # G210565754
product price: $34.55
/pk 40, $0.86/ea
Not eligible for select promotions
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ToughCase
- Impact Rated Yes
- Application - Tools Impact
- No. of Pieces 40
- Bit Length 1/1000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2T40IRSET
- Zoro # G210565754
- UPC # 885911344821
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 1/1000 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | ToughCase |
Impact Rated | Yes |
Application - Tools | Impact |
Item | Screwdriver bit sets |
No. of Pieces | 40 |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Screwdriver Bit Set |
Description
Screwdriver bit sets, No. of Pieces 40, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Impact, Includes ToughCase, Bit Length 1/1000 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- MAGNET SOURCE Magnet Source 07263 Magnetic Mini Sweeper (7263)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- DEWALT 45 Pc. Screwdriving Set with Tough Case(R) (DW2166)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2169)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1232RL)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- DEWALT #8 Drill/Drive Unit (DW2701)
- ECLIPSE TOOLS Slotted Power Bit Set, 1 15/16", Sizes 1-2 (902-373)
- Dewalt Screwdrivers and Nutdrivers