Shop All Screwdriver Bit Sets
Dewalt
Screwdriver Bit Sets, 1/4 Hex Shank, PK20
Mfr # DWAFT20SET
Zoro # G310565821
product price: $24.19
/pk 20, $1.21/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes ToughCase
- Impact Rated Yes
- No. of Pieces 20
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAFT20SET
- Zoro # G310565821
- UPC # 885911931182
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | ToughCase |
Impact Rated | Yes |
Item | Screwdriver bit sets |
No. of Pieces | 20 |
Fastening Tool Item | Driver Bit Set |
Fastening Tool Material | S2 Steel |
Application - Tools | Impact |
Description
Screwdriver bit sets, No. of Pieces 20, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Impact, Includes ToughCase, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (451504)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7316HT)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1232RL)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2163)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWA2T40IRSET)
- DEWALT 31PC Screwdriving Set (DWAX100)
- DEWALT 31pc Security Set (DWAX200)
- MILWAUKEE TOOL Shockwave 1" METRIC HEX Impact Bit Set 8pc (48-32-4617)
- Dewalt Screwdriver Bit Sets