Shop All Cordless Screwdrivers
Dewalt
Screw Gun Kit, Cordless, 20V DC
Mfr # DCF622M2/DCL043
Zoro # G501059573
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/4 in Hex
- Battery Capacity 4.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF622M2/DCL043
- Zoro # G501059573
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in Hex |
Drive Size | 1/4 in |
Overall Length | 9 1/4 in |
Description
Screw Gun Kit, Chuck Size 1/4 in Hex, Voltage 20V, Series 20V MAX* XR, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Features Belt Hook, LED Worklight, Tool Weight 2.8 lb, Includes (1) Belt Hook, (1) Tool Bag, Spotlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X30)
- INNOVATIVE COMPONENTS Shift Knob, 5/16-18 Thread Size, 2"L, Steel (GN5C----S3---22)
- TEKTON 1/2 Inch Drive Impact Lug Nut Socket Set (9-Piece) (SID92415)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79653CLB103050)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- DEWALT Screw Gun Kit, Cordless, 20V DC (DCF622M2/DWST17820)
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- BOSCH Cordless Screwdriver (PS21N)
- Dewalt Cordless Tools