Shop All Cordless Screwdrivers
Dewalt
Screw Gun, Cordless, 20V DC
Mfr # DCF622B/DCB205CK
Zoro # G401864338
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/4 in
- Battery Capacity 5.0 Ah
- Includes Belt Hook, DCB205CK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF622B/DCB205CK
- Zoro # G401864338
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Overall Length | 9 1/4 in |
Drive Size | 1/4 in |
Description
Screw Gun, Autofeed No, Chuck Size 1/4 in, Voltage 20V, Series 20V MAX XR, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Features Belt Hook, LED Worklight, Tool Weight 2.8 lb, Includes Belt Hook, DCB205CK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- WESTWARD Alloy Steel Tap, 1/4-18 NPT (CCT1060-17)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- DEWALT Cordless Screwdriver Kit, 1/4" Hex Chuck (DCF630E1)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT Screw Gun, Cordless, 20V DC, Battery (DCF622B/DCB204)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- Dewalt Cordless Screwdrivers