Shop All Cordless Screwdrivers
Dewalt
Screw Gun, Cordless, 20V DC, Battery
Mfr # DCF622B/DCB204
Zoro # G507204021
Free Shipping & Returns
Not eligible for select promotions
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/4 in
- Battery Capacity 4.0 Ah
- Brushless Motor Yes
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF622B/DCB204
- Zoro # G507204021
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 9 1/4 in |
Description
Cordless Screwdriver Kit, Chuck Size 1/4 in, Voltage 20V, Series 20V MAX*, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Features Trigger, Tool Weight 2.8 lb, Includes Screwgun, Belt Hook, DCB204
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- DEWALT Cordless Screwdriver Kit, 1/4" Hex Chuck (DCF630E1)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4" Chuck, 12V, Voltage: 12.0 (2401-22, 49-24-0146)
- Dewalt Cordless Screwdrivers