Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK
Mfr # PFM1411520
Zoro # G1722082
product price: $76.85
/pk 25, $3.07/ea
Free Shipping & Returns
Not eligible for select promotions
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 8 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411520
- Zoro # G1722082
- UPC # 075352305073
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Screw Size | 8 in |
Overall Length | 8" |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 1 3/4 in |
Thread Length | 4 1/4 in |
Head Height | 0.48 in |
Head Width | 0.75 in |
Body Length | 8 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 8 in, Overall Length 8 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Chain (HPL-0875-6250R)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia, 25 PK (SH-175ST ZD)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 20 PK (PFM1411700)
- DEWALT Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK (PFM1411080)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411380)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT 3/16in x 4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12712)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12720)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3187407V2)
- Dewalt Concrete Anchor Screws