Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK
Mfr # PFM1411680
Zoro # G1722259
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 8 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411680
- Zoro # G1722259
- UPC # 075352305127
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Screw Size | 8 in |
Overall Length | 8 in |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 3/16 in |
Thread Length | 5 in |
Body Length | 8 in |
Head Width | 0.9375 in |
Head Height | 0.58 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Screw Size 8 in, Overall Length 8 in, Thread Length 5 in, Head Type Hex, Head Width 0.9375 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51000.050.0225)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 345 PK (09824)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH310)
- DEWALT 3/16in x 2-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM2ELG611)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3370907)
- Dewalt Anchor Screws