Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK
Mfr # PFM1411640
Zoro # G1722399
product price: $92.55
/pk 25, $3.70/ea
Free Shipping & Returns
Not eligible for select promotions
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 6 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411640
- Zoro # G1722399
- UPC # 075352305110
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Screw Size | 6 in |
Overall Length | 6" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 3/16 in |
Thread Length | 5 in |
Body Length | 6 in |
Head Height | 0.58 in |
Head Width | 0.9375 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Screw Size 6 in, Overall Length 6 in, Thread Length 5 in, Head Type Hex, Head Width 0.9375 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.019.0075)
- ZORO SELECT Panel Nut, 11/16-24, Hex, Stainless, Plain (Z0431-SS)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (2712700)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK (PFM1411680)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK (PFM1411540)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12700B)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H4275SP)
- Dewalt Anchor Screws