Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK
Mfr # PFM1411480
Zoro # G1722222
product price: $67.75
/pk 25, $2.71/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 6 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411480
- Zoro # G1722222
- UPC # 075352305066
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Screw Size | 6 in |
Overall Length | 6" |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 1 3/4 in |
Thread Length | 4 1/4 in |
Head Height | 0.48 in |
Head Width | 0.75 in |
Body Length | 6 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 6 in, Overall Length 6 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide (40609)
- MIDWEST FASTENER #10-24 x 4" Zinc Plated Steel Coarse Thread Carriage Bolts 25PK (60528)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- DEWALT Screw Anchors, PK 1000 (DFM2ELG831)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Galvanized, 50 PK (PFM1461420)
- TANNER 1/4in x 1-1/4in UltraCon+ Masonry Screws Slotted Hex Washer, Crbon Steel3300 Pieces/Bucket (TB-857)
- Dewalt Anchor Screws