Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 20 PK
Mfr # PFM1411800
Zoro # G1722441
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 6 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM1411800
- Zoro # G1722441
- UPC # 075352305165
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Screw Size | 6 in |
Overall Length | 6" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 5/32 in |
Thread Length | 4 1/4 in |
Head Height | 0.67 in |
Head Width | 1.125 in |
Body Length | 6 in |
Description
Screw Anchor, Anchor Diameter 3/4 in, Screw Size 6 in, Overall Length 6 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 1.125 in, Head Height 0.67 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0087)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK (74373)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38424)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12750B)
- DEWALT 3/16in x 4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12752B)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3160C)
- Dewalt Anchor Screws