Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK
Mfr # PFM1461480
Zoro # G1722469
product price: $88.99
/pk 25, $3.56/ea
Free Shipping & Returns
Not eligible for select promotions
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 6 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1461480
- Zoro # G1722469
- UPC # 075352305226
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Screw Size | 6 in |
Overall Length | 6 in |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 1 3/4 in |
Drill Size | 1/4 in |
Thread Length | 4 1/4 in |
Head Width | 0.75 in |
Body Length | 6 in |
Head Height | 0.48 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 6 in, Overall Length 6 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SCREW 1032 X 316 SET SOC HEX (65169)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 650 PK (1079)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40781)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- DEWALT 3/16in x 4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12752)
- DEWALT 1/4in x 4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Pnt (DEW DFM12772B)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- Dewalt Concrete Anchor Screws