Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK
Mfr # PFM1411300
Zoro # G1722128
product price: $83.89
/pk 50, $1.68/ea
Free Shipping & Returns
Not eligible for select promotions
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 5 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411300
- Zoro # G1722128
- UPC # 075352304991
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Screw Size | 5 in |
Overall Length | 5" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1 1/2 in |
Thread Length | 3 1/4 in |
Minimum installation Depth | 3/4" |
Head Height | 0.38 in |
Body Length | 5 in |
Head Width | 0.5625 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Screw Size 5 in, Overall Length 5 in, Thread Length 3 1/4 in, Head Type Hex, Head Width 0.5625 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0016)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (N04104.100.0950)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- ELECTRIDUCT K8 Brad Nails (60 x 50) for TMZ3.1 Staple Gun, PK 3000 (TL-ED-K8/14-3PK)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12722)
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12740B)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- Dewalt Concrete Anchor Screws