Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK
Mfr # PFM1411600
Zoro # G1722487
product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 5 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411600
- Zoro # G1722487
- UPC # 075352305103
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Screw Size | 5 in |
Overall Length | 5" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 3/16 in |
Thread Length | 5 in |
Head Height | 0.58 in |
Head Width | 0.9375 in |
Body Length | 5 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Screw Size 5 in, Overall Length 5 in, Thread Length 5 in, Head Type Hex, Head Width 0.9375 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U39350.025.0150)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 50 PK (54430)
- ZORO SELECT #10-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0050)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400590)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK (PFM1411540)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK (PFM1411480)
- DEWALT 3/16in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12744B)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12750B)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (LDT-1260)
- Dewalt Anchor Screws