Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK
Mfr # PFM1411460
Zoro # G1722170
Not eligible for select promotions
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 5 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM1411460
- Zoro # G1722170
- UPC # 075352305059
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Screw Size | 5 in |
Overall Length | 5" |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 1 3/4 in |
Thread Length | 4 1/4 in |
Head Height | 0.48 in |
Body Length | 5 in |
Head Width | 0.75 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 5 in, Overall Length 5 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932288)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.012.0037)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/4" L, Steel Zinc Plated, 100 PK (PFM1411060)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 20 PK (PFM1411800)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF315)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- Dewalt Anchor Screws