Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK
Mfr # PFM1411760
Zoro # G1722511
product price: $98.35
/pk 20, $4.92/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 5 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411760
- Zoro # G1722511
- UPC # 075352305158
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Screw Size | 5 in |
Overall Length | 5" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 5/32 in |
Thread Length | 4 1/4 in |
Head Height | 0.67 in |
Head Width | 1.125 in |
Body Length | 5 in |
Description
Screw Anchor, Anchor Diameter 3/4 in, Screw Size 5 in, Overall Length 5 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 1.125 in, Head Height 0.67 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 25 PK (M12600.200.0001)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x3 L, Pk25 (U08320.050.0300)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12300.120.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 50 PK (PFM1411320)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK (PFM1411580)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK (PFM1411480)
- DEWALT 3/16in x 3-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12748B)
- Dewalt Concrete Anchor Screws