Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK
Mfr # PFM1461460
Zoro # G1722502
product price: $92.99
/pk 25, $3.72/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 5 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1461460
- Zoro # G1722502
- UPC # 075352305219
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Screw Size | 5 in |
Overall Length | 5" |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 1 3/4 in |
Drill Size | 5/8 in |
Thread Length | 4 1/4 in |
Head Height | 0.48 in |
Body Length | 5 in |
Head Width | 0.75 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 5 in, Overall Length 5 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel (WWG361250125012)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 15 PK (U22085.100.1100)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 50 PK (PFM1461320)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/4" L, Steel Zinc Plated, 100 PK (PFM1411060)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Galvanized, 50 PK (PFM1461280)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3060C)
- Dewalt Concrete Anchor Screws