Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK
Mfr # PFM1411420
Zoro # G1722189
product price: $88.49
/pk 50, $1.77/ea
Free Shipping & Returns
Not eligible for select promotions
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 4 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411420
- Zoro # G1722189
- UPC # 075352305042
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Screw Size | 4 in |
Overall Length | 4" |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 1 3/4 in |
Drill Size | 3/4 in |
Thread Length | 2 1/2 in |
Body Length | 4 in |
Head Width | 0.75 in |
Head Height | 0.48 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 4 in, Overall Length 4 in, Thread Length 2 1/2 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (53475)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.137.7200)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00758)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/4" L, Steel Zinc Plated, 100 PK (PFM1411060)
- DEWALT 3/16in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12744B)
- DEWALT 3/16in x 1-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12702B)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Blue Ruspert, 50 PK (53247)
- Dewalt Concrete Anchor Screws