Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK
Mfr # PFM1411580
Zoro # G1722371
product price: $81.89
/pk 25, $3.28/ea
Free Shipping & Returns
Not eligible for select promotions
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 4 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411580
- Zoro # G1722371
- UPC # 075352305097
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Screw Size | 4 in |
Overall Length | 4" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 3/16 in |
Thread Length | 3 1/4 in |
Body Length | 4 in |
Head Width | 0.9375 in |
Head Height | 0.58 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Screw Size 4 in, Overall Length 4 in, Thread Length 3 1/4 in, Head Type Hex, Head Width 0.9375 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (U04104.031.0450)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M5-PK10)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 3/4L, PK10 (WWG-CLPS-158)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK (PFM1411640)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 100 PK (PFM1411100)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12722)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF325)
- DEWALT 1/4in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12760B)
- Dewalt Concrete Anchor Screws