Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK
Mfr # PFM1411720
Zoro # G1722240
product price: $97.99
/pk 20, $4.90/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 4 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411720
- Zoro # G1722240
- UPC # 075352305141
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Screw Size | 4 in |
Overall Length | 4" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 5/32 in |
Thread Length | 3 in |
Head Width | 1.125 in |
Head Height | 0.67 in |
Body Length | 4 in |
Description
Screw Anchor, Anchor Diameter 3/4 in, Screw Size 4 in, Overall Length 4 in, Thread Length 3 in, Head Type Hex, Head Width 1.125 in, Head Height 0.67 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 90 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0090)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34984)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2385)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK (PFM1411580)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- DEWALT 1/4in x 2-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12726B)
- DEWALT 1/4in x 4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Pnt (DEW DFM12772B)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51216)
- Dewalt Concrete Anchor Screws