Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK
Mfr # PFM1411220
Zoro # G1722198
product price: $43.45
/pk 50, $0.87/ea
Not eligible for select promotions
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 2 1/2 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411220
- Zoro # G1722198
- UPC # 075352304960
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Screw Size | 2 1/2 in |
Overall Length | 2-1/2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1 1/2 in |
Drill Size | 1/4 in |
Thread Length | 2 in |
Minimum installation Depth | 3/4" |
Head Width | 0.5625 in |
Head Height | 0.38 in |
Body Length | 2 1/2 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Screw Size 2 1/2 in, Overall Length 2 1/2 in, Thread Length 2 in, Head Type Hex, Head Width 0.5625 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.0DSL)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0250-AL28)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 20 PK (PFM1411700)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK (PFM1411680)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12742)
- DEWALT Screw Anchors, PK 1000 (DFM2ELG831)
- Dewalt Anchor Screws