Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK
Mfr # PFM1411160
Zoro # G1722119
product price: $34.95
/pk 50, $0.70/ea
Not eligible for select promotions
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 1 3/4 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411160
- Zoro # G1722119
- UPC # 075352304953
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Screw Size | 1 3/4 in |
Overall Length | 1-3/4" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1 1/2 in |
Thread Length | 1 3/4 in |
Dia. | 0.5 |
Minimum installation Depth | 3/4" |
Head Width | 0.5625 in |
Head Height | 0.38 in |
Body Length | 1 3/4 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Screw Size 1 3/4 in, Overall Length 1 3/4 in, Thread Length 1 3/4 in, Head Type Hex, Head Width 0.5625 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20604)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69867)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.100.0120)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 20 PK (PFM1411700)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH315)
- DEWALT 1/4in x 5in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12734B)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (09283)
- Dewalt Concrete Anchor Screws