Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK
Mfr # PFM1411000
Zoro # G1722213
product price: $32.59
/pk 100, $0.33/ea
Not eligible for select promotions
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Screw Size 1 1/4 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1411000
- Zoro # G1722213
- UPC # 075352304908
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Screw Size | 1 1/4 in |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1 in |
Drill Size | 3/4 in |
Thread Length | 1 1/4 in |
Body Length | 1 1/4 in |
Head Width | 0.4375 in |
Head Height | 0.33 in |
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Hex, Head Width 0.4375 in, Head Height 0.33 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.050.0016)
- GRK FASTENERS RSS Concrete Screw, 3/8" Dia., Washer, 8 in L, Steel Climatek Coated, 25 PK (96020)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 12 PK (932141)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U51260.008.0006)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 100 PK (PFM1411100)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 20 PK (PFM1411800)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- Dewalt Anchor Screws