Shop All Concrete Anchor Screws
Dewalt
Screw Anchors, PK 1000
Mfr # DFM12748B
Zoro # G912006814
product price: $95.29
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Brick, Concrete, Masonry, Wood
- Anchor Diameter 9/64 in
- Overall Length 3 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM12748B
- Zoro # G912006814
- UPC # 075352317090
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 9/64 in |
Overall Length | 3 1/4 in |
Drill Bit Size | 5/32 in |
Minimum Installation Depth | 1 3/4 in |
Thread Length | 1 7/8 in |
Screw Size | 3/16 in |
Head Diameter | 0.375 in |
Head Height | 0.109375 in |
Description
Screw Anchors, Anchor Diameter 9/64 in, Screw Size 3/16 in, Overall Length 3 1/4 in, Thread Length 1 7/8 in, Head Type Flat, Head Diameter 0.375 in, Head Height 0.109375 in, Drive Type Phillips, Material Steel, Finish Stalgard, Removable Removable, Compatible Material Brick, Concrete, Masonry, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Minimum Installation Depth 1 3/4 in, Ultimate Shear Strength (4,000 psi Concrete) 485 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-13B)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 14 in L (A0350481400)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 5/8 in H (WWG310500062512)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (N01300.043.0001)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH315)
- DEWALT 3/16in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12744B)
- DEWALT 5/16in x 5in UltraCon Concrete Screw Anchors, Phillips Flat Head, #3 Drive (DEW DFM5ELG992)
- DEWALT 5/16in x 6in UltraCon Concrete Screw Anchors, Phillips Flat Oversized Head, #3 Drive (DEW DFM5ELG206)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 50 PK (PFM1411320)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24509C)
- Dewalt Anchor Screws